Zoro Homepage

1/8 in SDS-Plus Mortar Knife Chisel

  • Mfr # DMAPLCH3050

  • Zoro # G116395639


product price: $21.55
/ea

Key Features

Length
9.25 in
Height
1.73 in
Width
1.65 in
For Use With
Optimized for maximum performance in corded and cordless SDS Plus or SDS Max rotary hammers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMAPLCH3050
Zoro #
G116395639
UPC #
8925176596
Country of Origin
Italy

Dimensions

Length
9.25 in
Height
1.73 in
Width
1.65 in

Details

Item
Chisels
For Use With
Optimized for maximum performance in corded and cordless SDS Plus or SDS Max rotary hammers

Description

Diablos SDS-Plus Mortar Knives deliver extreme durability and stability when removing mortar in vertical joints of brick and block. A unique heat treatment process strengthens the steel body to withstand the stress of high-powered hammer drills and the impact of removing mortar. The precision plunge tip accurately plunges deep into mortar for superior efficiency. Featuring a sharp, straight edge, the tapered knife cuts away mortar with speed and ease. Optimized for maximum performance in corded and cordless SDS-Plus rotary hammers.Extreme durability and longer life in removal of mortar between brick and blockA unique heat treatment process strengthens the chisel for impact resistance and stabilityPrecision plunge tip for superior efficiencySharp, straight edge removes mortar with speed and easeMaximum performance in cordless and corded SDS-Plus rotary hammers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.