2-1/2in. Demo Demon Starlock Bi-Metal Oscillating Blade for Nail-Embedded Wood

  • Mfr # DOS250BW

  • Zoro # G415500253


product price:Ā  $22.39
/ea
Sold in multiples of 4 for $89.56

Key Features

For Use With
Nail-Embedded Wood
Width
3.78 in
Depth
6.58 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DOS250BW
Zoro #
G415500253
UPC #
8925162858
Country of Origin
Switzerland

Dimensions

Width
3.78 in
Depth
6.58 in

Details

For Use With
Nail-Embedded Wood

Description

Diablos Demo Demon Starlock bi-metal oscillating blades feature application specific designs that deliver maximum durability and longer life in nail-embedded wood applications. These high-performance blades feature an ultra-hardened cutting edge to deliver up to 5X longer life than standard blades. Curve contact edge creates a pilot for precise, clean plunge cuts with less vibration. Black I.C.E. Industrial Cooling Element coating protects cutting edge against wear for extreme durability and longer blade life. Tool free quick-change interface fits Fein and other Starlock tools; also compatible with most non-Starlock multi-tools.


  • Ultra-hardened cutting edge for up to 5X longer life than standard blades
  • Curve Contact Edge for precise, clean plunge cuts with less vibration
  • Black I.C.E. coating protects cutting edge against wear for extreme durability and longer blade life
  • 1-1/2" cutting depth
  • Maximum performance in cordless and corded FeinĀ® and other Starlock tools

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.