This item is Discontinued.

Diablo 2-3/4" Starlock Carbide Grit Oscillating Blade for Grout and Mortar DOSCGX

This item is Discontinued.

Diablo

2-3/4" Starlock Carbide Grit Oscillating Blade for Grout and Mortar (Discontinued)

Mfr # DOSCGX
Zoro # G3382184
UPC # 8925155331
Country of Origin Switzerland
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DOSCGX
Zoro #
G3382184
UPC #
8925155331
Country of Origin
Switzerland

Dimensions

Grout Thickness
1/8 in

Details

Item
Oscillating Tool Accessories
Application
Grout
Material
Carbide Grit
Tool Weight
0.15 lbs
Interface
Starlock

Description

Diablo’s Starlock oscillating sanding blades feature application specific designs that deliver maximum durability and longer life in grout, mortar and tile adhesive removal applications. The 40-Grit sanding plate removes material and routes joints on wall and floor tiles. A Carbide Grit Tip removes grout and mortar from hard to reach areas and tight corners. Tool free quick-change interface fits Fein and other Starlock tools; also compatible with most non-Starlock multi-tools.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.