Zoro Homepage

2 No 2 Phillips Drive Bits 15-Pack

  • Mfr # DPH22P15

  • Zoro # G3381490


product price: $14.69
/pk 15, $0.98/ea

Key Features

Fastening Tool Item
Screwdrivers
Nutsetter Hex Size
#2
Overall Nutsetter Length
2 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPH22P15
Zoro #
G3381490
UPC #
8925157571
Country of Origin
Viet Nam

Dimensions

Nutsetter Hex Size
#2
Overall Nutsetter Length
2 in.

Details

Fastening Tool Item
Screwdrivers

Description

Diablo's driver bit range of Phillips bits delivers maximum performance, extreme durability and up to 50x longer life when installing and removing fasteners. An optimized tip design provides a strong, precise grip that reduces wear, stripping and slippage. Torque Resistant Design absorbs torque for less stress at the tip when tightening and removing nuts and screws. This range is Impact StrongTM, delivering increased shank stability and durability in cordless and corded impact and drill drivers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.