Zoro Homepage

20x25x4 Pleated Air Filter

  • Mfr # SG213-BOX-13R

  • Zoro # G607981648


product price: $56.65
/ea
Sold in multiples of 2 for $113.30

Key Features

Nominal Filter Size
20x25x4
Nominal Height
25 in
Nominal Width
20 in
Nominal Depth
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SG213-BOX-13R
Zoro #
G607981648
UPC #
78757016568
Country of Origin
United States

Dimensions

Nominal Filter Size
20x25x4
Nominal Height
25 in
Nominal Width
20 in
Nominal Depth
4 in

Details

Item
Pleated Air Filter

Description

20 x 25 x 4, Space Gard Filter, Electrostatically Charged Media, Fits Aprilaire SpaceGard Model 4200, 2210, 213, MERV 13, Lasts Up To 1 Year, Effective Against Pollen, Mold, Bacteria, DustLint, Virus Carriers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.