Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24-Piece Impact Screwdriver Bit Set

  • Mfr # DSC-S24

  • Zoro # G721865268


product price: $24.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSC-S24
Zoro #
G721865268
UPC #
8925157694
Country of Origin
Viet Nam

Description

Diablos hi-performance screw driving set delivers extreme durability and longer life in the installation and removal of fasteners. The included drive bits have an optimized tip design to provide a strong precise grip that reduces wear stripping and slippage. The magnetic nut setters and drive bit holder are designed with a high-strength permanent magnet for a secure anti-wobble grip when fastening screws and nuts. Torque Resistant Design absorbs torque for less stress at the tip. Rust protection coating for superior wear and corrosion resistance. Laser engraved for easy identification. Optimized heat treatment process strengthens the nut setter for impact resistance and stability. This set is Impact Strong delivering increased shank stability and durability in cordless and corded impact and drill drivers. Includes (1) 1 in. No,1 Phillips Drive Bit (2) 1 in. and (2) 2 in. No,2 Phillips Drive Bits (1) 1 in. No,2 Phillips Reduced for Drywall Screws Drive Bit (1) 1 in. No,3 Phillips Drive Bit (1) 1 in. No,1 Square Drive Bit (1) 1 in. and (1) 2 in. No,2 Square Drive Bits (1) 1 in. No,3 Square Drive Bit (1) 1 in. No,10 Torx Drive Bit (1) 1 in. and (1) 2 in. No,15 Torx Drive Bits (2) 1 in. and (2) 2 in. No,20 Torx Drive Bits (2) 1 in. and (1) 2 in. No,25 Torx Drive Bits (1) 1 in. No,30 Torx Drive Bit (1) 1 in. No,40 Torx Drive Bit (1) 2-3/8 in. Magnetic Drive Bit Holder.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.