Zoro Homepage

3-1/2in. 20-Grit Starlock Carbide Grit Oscillating Sanding Plate

  • Mfr # DOS20CGSP

  • Zoro # G515500290


product price: $27.99
/ea
Sold in multiples of 4 for $111.96

Key Features

For Use With
Sanding
Width
4.33 in
Depth
6.58 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DOS20CGSP
Zoro #
G515500290
UPC #
8925162803
Country of Origin
Switzerland

Dimensions

Width
4.33 in
Depth
6.58 in

Details

For Use With
Sanding

Description

Diablos Starlock oscillating sanding plates feature application specific designs that deliver maximum durability and longer life in sanding applications. A 20-Grit sanding plate aggressively removals and shapes materials. Open-coat carbide grit reduces material build-up and clogging for longer life. Tool free quick-change interface fits Fein and other Starlock tools; also compatible with most non-Starlock multi-tools.


  • 20-Grit sanding plate for aggressive material removal and shaping
  • Open-coat carbide grit reduces material build-up and clogging
  • Recommended speed 2/3 max OPM
  • Maximum performance in cordless and corded Fein® and other Starlock tools
  • Also compatible with non-Starlock multi-tools from AEG®, Bosch®, Festool®, Makita®, Metabo®, Milwaukee®, Ridgid® and Rockwell®

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.