Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3-1/2in. #3 Phillips Drive Bit

  • Mfr # DPH335P2

  • Zoro # G115499864


product price: $5.95
/ea
Sold in multiples of 10 for $59.50

Key Features

Hex Shank Size
1/4 in
Width
1.81 in
Depth
0.29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DPH335P2
Zoro #
G115499864
UPC #
8925169260
Country of Origin
Malaysia

Dimensions

Hex Shank Size
1/4 in
Width
1.81 in
Depth
0.29 in

Description

Diablo's driver bit range of Phillips bits delivers maximum performance, extreme durability and up to 50x longer life when installing and removing fasteners. An optimized tip design provides a strong, precise grip that reduces wear, stripping and slippage. MaxTorque Zone delivers ultimate torque resistance by absorbing torque, creating less stress at the tip when tightening and removing nuts and screws. This range is Impact Strong, delivering increased shank stability and durability in cordless and corded impact and drill drivers.


  • Extreme durability and impact resistance for up to 50X longer life versus standard bits
  • MaxTorque Zone ultimate torque resistance absorbs torque for less stress at the tip
  • Optimized tip design reduces wear, minimizes breakage and prevents slippage
  • Impact StrongTM increases shank stability and durability
  • Rust protection coating for superior wear and corrosion resistance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.