Diablo 3-3/4 in. Ceramic Blend Hook and Lock Triangle Sanding Sheets 220 Grit Ultra Fine 10 pk

  • Mfr # DCT334220H10G

  • Zoro # G106438001


product price: $7.75
/ea

Key Features

Length
3-3/4 in
Grade
Ultra Fine
Attachment Type
Hook & Lock
Abrasive Material
Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCT334220H10G
Zoro #
G106438001
UPC #
8925156130
Country of Origin
China

Dimensions

Length
3-3/4 in

Details

Grit
220
Grade
Ultra Fine
Attachment Type
Hook & Lock
Abrasive Material
Ceramic

Description

Diablo's premium detail triangle sanding sheets with Hook & Lock backing include break-through innovations that improve performance, extend sanding life and increase productivity. Featuring a premium ceramic blend, these discs remove material faster and offer extra-long sanding life than other sanding discs. Clog-SHIELD, Diablo's own blend of grinding agents, reduces loading thus maximizing productivity. The superior grain bonding system, ENDURA-BOND, provides Diablo's sanding discs with longer life and extreme durability.


  • • Premium Hook & Lock backing for a consistent secure connection
  • • Clog-Shield reduces pitch build-up and clogging
  • • Endura-Bond provides superior grit to backing bond for extreme durability
  • • Premium ceramic grain blend for fast material removal and extra-long sanding life
  • • Maximum performance in leveling and heavy stock or paint removal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.