Zoro Homepage

3-3/8in. Starlock Carbide Grit Oscillating Blade for Grout

  • Mfr # DOS3375RCGX

  • Zoro # G915500500


product price: $27.99
/ea
Sold in multiples of 4 for $111.96

Key Features

For Use With
Grout
Width
4.33 in
Depth
6.58 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DOS3375RCGX
Zoro #
G915500500
UPC #
8925162841
Country of Origin
Switzerland

Dimensions

Width
4.33 in
Depth
6.58 in

Details

For Use With
Grout

Description

Diablos Starlock carbide grit oscillating blades feature application specific designs that deliver maximum durability and longer life grout removal applications. The thin kerf carbide grit design aggressively routs joints on floor and wall tiles. An optimized blade design delivers faster material removal in hard to reach areas. Tool free quick-change interface fits Fein and other Starlock tools; also compatible with most non-Starlock multi-tools.


  • Carbide grit cutting edge for aggressive material removal and routing in floor and wall tiles
  • Thin kerf blade design for routing 1/16" joints
  • Optimized blade design for hard to reach areas
  • Maximum performance in cordless and corded Fein® and other Starlock tools
  • Also compatible with non-Starlock multi-tools from AEG®, Bosch®, Festool®, Makita®, Metabo®, Milwaukee®, Ridgid® and Rockwell®

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.