3 in W, 18 in L, 36 Grit, Ultra Coarse, Zirconium Blend

  • Mfr # DCB318036S05G

  • Zoro # G206436518


product price:  $10.75
/ea

Key Features

Width
3 in
Length
18 in
Grit
36
Grade
Ultra Coarse
Abrasive Material
Zirconium Blend
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCB318036S05G
Zoro #
G206436518
UPC #
8925093183
Country of Origin
China

Dimensions

Width
3 in
Length
18 in

Details

Grit
36
Grade
Ultra Coarse
Abrasive Material
Zirconium Blend
Backing
Cloth

Description

Diablo's sanding belts include break-through innovations that improve performance, extend sanding life and increase productivity. Featuring a premium zirconium blend, these belts remove material faster than other sanding belts and offer an extra long sanding life. Clog-Shield, Diablo's own blend of grinding agents, reduces loading thus maximizing productivity.


  • • Premium zirconium grain blend is a superior quality formulation designed for fast material removal and long sanding life
  • • Clog-Shield, a proprietary blend of grinding agents that reduce pitch build-up and clogging
  • • Endura-Bond, a specialized high strength resin provides superior grain bonding system for extreme durability
  • • Recommended use - for extra heavy stock removal, planning and sanding
  • • Suggested projects - paint refinishing, deck surface prep and reconditioning, floor refinishing, wood furniture building and refinishing and project construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.