
3 in W, 21 in L, 80 Grit, Medium, Zirconium Blend
Mfr # DCB321080S02G
Zoro # G506601067
product price: $8.29
/eaKey Features
Width
3 in
Length
21 in
Grit
80
Grade
Medium
Abrasive Material
Zirconium Blend
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCB321080S02G
Zoro #
G506601067
UPC #
8925093237
Country of Origin
China
Dimensions
Width
3 in
Length
21 in
Details
Grit
80
Grade
Medium
Abrasive Material
Zirconium Blend
Backing
Cloth
Description
Diablo's 3 inch x 21 inch 80-Grit sanding belts include break-through innovations that improve performance, extend sanding life and increase productivity. Featuring a premium zirconium blend, these belts remove material faster than other sanding belts and offer an extra long sanding life. Clog-Shield, Diablo's own blend of grinding agents, reduces loading thus maximizing productivity. The superior grit-to-backing bond, Endura-Bond, provides Diablo's belts with longer life and extreme durability.
- • Premium zirconium blend is a superior quality formulation designed for fast material removal and long sanding life
- • Clog-Shield, a proprietary blend of grinding agents that reduce pitch build-up and clogging
- • Endura-Bond, a specialized high strength resin provides superior grit-to-backing bond for extreme durability
- • Tool usage - belt sanders
- • Materials - wood, metal and plastics
- • Recommended use - moderate stock removal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.