Zoro Homepage

3'' x 20'' Hex Scaling Chisel

  • Mfr # DMAHX118CHSC

  • Zoro # G316395644


product price: $53.29
/ea

Key Features

Length
1.81 in
Height
19.69 in
Width
2.99 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMAHX118CHSC
Zoro #
G316395644
UPC #
8925176763
Country of Origin
Italy

Dimensions

Length
1.81 in
Height
19.69 in
Width
2.99 in

Details

Item
Chisels

Description

Diablos Hex Scaling Chisels deliver extreme durability and stability in general demolition work, thin-set removal, cleaning concrete, and removing scale and rust. A unique heat treatment process strengthens the steel body to withstand the stress and impact of high-powered hammer drills in concrete. The wide chisel design requires minimal effort and time to chip away or break up concrete. Optimized for maximum performance in corded and cordless jackhammers.Extreme durability and longer life in concreteIdeal for general demolition work, thin-set removal, cleaning concrete, and removing scale and rustA unique heat treatment process strengthens the chisel for impact resistance and stabilityWide chisel design for minimal effort and time in concrete removal applicationsMaximum performance in cordless and corded jackhammers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.