3/16 in. X 2 in. L Carbide Tipped Tile and Stone Drill Bit 3-Flat Shank 1 pk
- Mfr # DMANS1020
- Zoro # G006429215
product price:
$
15.97
/ea
Key Features
Drill Bit Size
3/16 in
Shank Type - Machining
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DMANS1020
- Zoro #
- G006429215
- UPC #
- 8925149422
- Country of Origin
- China
Dimensions
- Drill Bit Size
- 3/16 in
Details
- Shank Type - Machining
- Straight
Description
Diablo's Tile and Stone Carbide Tipped Drill Bit range provides faster starts and longer life in tile, stone and glass. Optimized with a unique brazing and hardening process, the carbide tip extends life and productivity, allowing users to drill fast, accurate holes. The multi-ground carbide tip design allows for aggressive starts that produce clean holes when drilling into hard materials. The 3-Flat Shank provides extra stability by eliminating spinning in the drill chuck.
- • Diablo made carbide tip withstands impact for maximum durability and superior life versus standard tile and stone hammer drill bits
- • Multi-ground carbide tip delivers stability and accuracy required for fast, precise hole drilling
- • 3-flat shank eliminates spinning in drill chucks
- • Maximum performance in cordless and corded drill drivers
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.