Zoro Homepage

3/16in. Diamond Grit Hole Saw

  • Mfr # DHS0188DG

  • Zoro # G915500081


product price: $16.69
/ea

Key Features

Shank Size
1/4 in (Hex)
Width
2.44 in
Depth
0.83 in
Inside Dia.
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DHS0188DG
Zoro #
G915500081
UPC #
8925163879
Country of Origin
China

Dimensions

Shank Size
1/4 in (Hex)
Width
2.44 in
Depth
0.83 in
Inside Dia.
3/16 in

Description

Diablos high-performance diamond grit hole saws deliver longer life and faster material removal when boring holes into tile, stone, and glass. A continuous rim diamond grit edge delivers lasting durability and maximizes cut quality in masonry applications. An integrated wax lubricant cools the cutting edge and reduces friction and heat build-up while drilling holes. Diablos hole saws are compatible with Diablos Snap-Lock Plus mandrel system, resulting in quick, easy, and effortless cup changes.


  • Diamond grit for longer life and faster material removal
  • Continuous rim design for smooth drilling and reduced chipping in masonry applications
  • Integrated wax lubricant reduces friction and heat build-up while cutting
  • No pilot bit needed, simply drill at a 45-degree angle or with a jig
  • Compatible with Diablo's Snap-Lock PlusTM mandrel system for quick and easy cup changes with no down time

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.