Shop DIABLO
See all product information
Create Account
3/8" Metal Drill Bit
- Mfr # DMD38JP1
- Zoro # G923516838
product price:Â
$
16.29
/ea
Key Features
Drill Bit Size
3/8 in
Primary Material Application ISO Code
H, K, M, P
Drill Bit Point Angle
130 Degrees
Secondary Material Application ISO Code
N
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DMD38JP1
- Zoro #
- G923516838
- UPC #
- 008925173168
- Country of Origin
- Germany
- Primary Material Application ISO Code
- H, K, M, P
- Drill Bit Point Angle
- 130 Degrees
- Secondary Material Application ISO Code
- N
- Cutting Direction
- Right Hand
- Primary Material Application
- Cast Iron, Hardened Steel, Stainless Steel
- Flute Type
- Spiral
- Item
- Metal Drill Bit
- Helix Angle - Minimum
- 30 Degrees
- Number of Flutes
- 2
- Secondary Material Application
- Aluminum, Plastic, Wood
- Drill Bit Point Type
- Split Point
- Application
- Metal Drilling
- Helix Angle - Maximum
- 38 Degrees
Dimensions
- Drill Bit Size
- 3/8 in
- Drill Length Class
- Jobber-Length
- Flute Length
- 3 2/5 in
- Overall Length
- 5 1/5 in
- Shank Length
- 1 4/5 in
- Shank Dia.
- 3/8 in
- Wire Rope Length
- 5 1/5 in
- Length
- 5 1/5 in
Description
Metal Drill Bit, Drill Bit Size 3/8 in, Drill Bit Point Angle 130 Degrees , Fractional Inch, Drill Bit Point Type Split Point, Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.