3/8in. Demo Demon Starlock Bi-Metal Oscillating Blade for General Purpose Cuts

  • Mfr # DOS039BGP

  • Zoro # G315500001


product price: $11.19
/ea
Sold in multiples of 4 for $44.76

Key Features

For Use With
General Purpose
Width
3.78 in
Depth
6.58 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DOS039BGP
Zoro #
G315500001
UPC #
8925162896
Country of Origin
Switzerland

Dimensions

Width
3.78 in
Depth
6.58 in

Details

For Use With
General Purpose

Description

Diablos Demo Demon universal fit bi-metal oscillating blades feature application specific designs that deliver maximum durability and longer life in general purpose cuts: nail-embedded wood, clean wood, metal and plastics. These high-performance blades feature an ultra-hardened cutting edge to deliver up to 5X longer life than standard blades. Black I.C.E. Industrial Cooling Element coating protects cutting edge against wear for extreme durability and longer blade life. Tool free quick-change interface fits Fein and other Starlock tools; also compatible with most non-Starlock multi-tools.


  • Ultra-hardened cutting edge for up to 5x longer life than standard blades
  • Black I.C.E. coating protects cutting edge against wear for extreme durability and longer blade life
  • 3/4" cutting depth
  • Universal interface design fits most tools, no adapters needed
  • Maximum performance in cordless and corded FeinĀ® and other Starlock tools

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.