Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8in. Forstner Bit for Wood

  • Mfr # FB-002

  • Zoro # G516041877


product price: $9.39
/ea

Key Features

Overall Length
3-1/2"
Shank Size
1/4"
Bit Diameter
3/8"
Drill Bit Material
High-Speed Steel
For Use With
Drills plywoods, hardwoods, and softwoods.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FB-002
Zoro #
G516041877
UPC #
8925480020
Country of Origin
Austria

Dimensions

Overall Length
3-1/2"
Shank Size
1/4"
Bit Diameter
3/8"
Inside Dia.
3/8 in
Width
3.3 in
Maximum Drilling Depth
1 in
Shank Diameter
1/4 in

Details

Drill Bit Material
High-Speed Steel
For Use With
Drills plywoods, hardwoods, and softwoods.

Description

Diablo's High-Speed Steel Forstner Bits feature a hardened steel body and an ultra-sharp spur for an accurate drill hole. The steep, angled cutting edges produce smooth, flat holes in all types of wood.


  • Minimum chuck size of 1/4"
  • Drills 3/8" holes in all types of wood without splintering
  • High-speed steel body with an ultra-sharp spur for an accurate hole without walking on material
  • Quality forged construction for extended bit life
  • Steep, angled cutting edges to produce holes that are smooth and flat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.