Zoro Homepage

4-1/2in. 36 Tooth Fine Finish Saw Blade

  • Mfr # D0436X

  • Zoro # G915500388


product price: $24.85
/ea
Sold in multiples of 2 for $49.70

Key Features

For Use With
Wood Cutting
Plate Thickness
0.039 in
Width
6.22 in
Arbor Size
3/8"
Max. RPM
5000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0436X
Zoro #
G915500388
UPC #
8925020820
Country of Origin
Italy

Dimensions

Plate Thickness
0.039 in
Width
6.22 in
Arbor Size
3/8"
Blade Diameter
4-1/2 in
Thickness
0.049 in
Depth
5.2 in

Details

For Use With
Wood Cutting
Kerf
0.049"
Max. RPM
5000

Description

Diablo's finishing blade is ideal for smooth finish crosscuts in hardwood, softwood or plywood. These blades are the perfect choice when seeking high quality rips and crosscuts using a portable saw. The combination of Diablos application specific TiCo Hi-Density carbide teeth and a super thin-kerf blade deliver smooth cuts, increased cutting speed and longer life. A great choice for jobsite finish cuts in 1X, decking, fencing, fascia and plywood.


  • Specially formulated Diablo TiCo Carbide withstands impact, reduces wear and lasts longer in fine finish applications
  • Perma-SHIELD non-stick coating protects the blade against heat, gumming and corrosion
  • Advanced Laser Cut Stabilizer Vents traps noise and vibration for maximum stability, keeping the blade cool with accurate cuts in wood
  • Super Thin Kerf Design provides less resistance and heat build-up for ease of cut, accuracy and longer cutting life
  • Tri-Metal Hock Resistant Brazing provides a high performance shock absorber behind every tooth

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.