4-1/2in. Steel Demon Flap Disc for Metal with Speed Hub

  • Mfr # DCX045080B01F

  • Zoro # G716041882


product price:  $10.99
/ea
Sold in multiples of 5 for $54.95

Key Features

Overall Diameter
4-1/2 in
Connector Size
5/8"-11
Maximum Operating Speed
12000
Depth
0.95 in
For Use With
Grinding & Polishing Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCX045080B01F
Zoro #
G716041882
UPC #
8925138242
Country of Origin
Turkey

Dimensions

Overall Diameter
4-1/2 in
Connector Size
5/8"-11
Depth
0.95 in
Width
4.6 in

Details

Maximum Operating Speed
12000
For Use With
Grinding & Polishing Metal

Description

Diablo's Steel Demon Speed Hub flap discs feature a premium zirconium grain blend for up to 10X faster material removal when compared to standard grinding wheels. The flap discs' special flap design offers flexibility and provides for a cushioned grinding effect. Diablo's high performance flap discs combine two steps in one by simultaneously grinding and polishing.


  • Premium zirconium grain blend is a superior quality formulation designed for fast material removal and long sanding life
  • Delivers up to 10X faster material removal than a bonded grinding wheel
  • Type 29 - Conical design
  • Arbor - 5/8"-11 SPEED HUB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.