Zoro Homepage

4-1/2in. x 24-Teeth Framing Saw Blade for Wood

  • Mfr # D0424X

  • Zoro # G715500335


product price: $16.59
/ea
Sold in multiples of 3 for $49.77

Key Features

For Use With
Cutting Wood Framing
Width
6.1 in
Thickness
0.059 in
Arbor Size
3/8"
Max. RPM
4000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0424X
Zoro #
G715500335
UPC #
8925146926
Country of Origin
Italy

Dimensions

Width
6.1 in
Thickness
0.059 in
Arbor Size
3/8"
Blade Diameter
4-1/2 in
Plate Thickness
0.039 in
Depth
0.35 in

Details

For Use With
Cutting Wood Framing
Max. RPM
4000
Kerf
0.059"

Description

Diablo's innovative Framing Saw Blade for Wood is ideal for general construction applications, including fast, efficient ripping and crosscutting. Diablo's blade cuts rough framing lumber, high quality finish lumber, plywood, OSB, and hardboard siding with the smoothest, fastest and most accurate cut. The thin kerf design requires less cutting power from the user and the saw for better control over the cut. Diablos unique design, extra-tough steel plate and proprietary carbide tips deliver longer blade life and frames more houses than standard blades on the market.


  • High-performance TiCoTM Hi-Density carbide specifically designed for each application to provide maximum cutting life
  • Super thin laser cut kerf gives extremely fast, durable, and clean cuts
  • Laser-cut stabilizer vents trap noise and vibration keeping the blade cool and reducing blade warp
  • Non-stick Perma-Shield Coating reduces gumming, rusting, and corrosion
  • Laser cut arbor for accurate blade rotation reducing vibration and premature wear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.