4-3/16in. x 11-1/4in. 80-Grit Sanding Sheets for Drywall 10-Piece

  • Mfr # DCS431080S10G

  • Zoro # G816042161


product price:  $6.55
/ea
Sold in multiples of 10 for $65.50

Key Features

Width
3.75 in
For Use With
Preparation
Depth
0.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCS431080S10G
Zoro #
G816042161
UPC #
8925169000
Country of Origin
Switzerland

Dimensions

Width
3.75 in
Depth
0.3 in

Details

For Use With
Preparation

Description

Diablo's premium drywall sanding sheets include breakthrough innovations that improve performance, extend sanding life and increase productivity. Featuring a premium ceramic blend, these sheets deliver smooth finishes, faster and offer extra-long sanding life than other sanding sheets. Clog-SHIELD, Diablo's own blend of grinding agents, reduces loading thereby maximizing productivity when sanding drywall, mud, and plaster. The superior grain bonding system, ENDURA-BOND, provides Diablo's sanding sheets with longer life and extreme durability. These sanding sheets are ideal when sanding medium to large surface areas.


  • Medium grit for moderate stock removal
  • Premium ceramic blend for fast material removal, smooth finishes and extra-long sanding life
  • Clog-SHIELDTM reduces pitch build-up and clogging
  • ENDURA-BONDTM provides superior grit-to-backing bond for extreme durability
  • For sanding medium-large surface areas

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.