Shop DIABLO

4-5/8 in. 12TPI Wood Demon Carbide Teeth Jig Saw Blade for Fine Finish Wood

  • Mfr # DJT301BHM

  • Zoro # G815828025


product price:  $17.55
/ea

Key Features

Material
Full Carbide Head
Length
6 in
Width
8 in
Depth
0.5 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DJT301BHM
Zoro #
G815828025
UPC #
8925173762
Country of Origin
Switzerland

Dimensions

Length
6 in
Width
8 in
Depth
0.5 in

Details

Material
Full Carbide Head

Description

Diablo's Wood Demon carbide teeth jig saw blades provide unmatched finish, speed and superior cutting life in fine finish wood cutting applications. High-performance carbide teeth deliver up to 50X longer cutting life than standard jig saw blades. An optimized blade design with Perma-SHIELD coating provides friction-less precise cuts in straight, angled, and intricate curved cutting applications. The bi-directional tooth design features teeth facing in opposite directions at each end of the blade to deliver fine top and bottom finishes. A T-shank design fits all combo and most U-shank cordless and corded jig saws.High performance carbide for greater durability and up to 50X longer life.Aggressive carbide tooth geometry for fast and effortless cuts.Optimized blade design reduces heat and pitch build up.Bi-directional tooth design for fine top and bottom finishes.Perma-SHIELD coating resists heat build-up by protecting the blade against gumming and corrosion.T-shank design fits all combo and most U-shank jig saws.Maximum performance in cordless and corded jig saws.Ideal for hardwoods, softwoods, MDF, particle board, plywood, and melamine.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.