Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4in. Cobalt Pilot Drill Bit for Hardened Metals

  • Mfr # DHS4BITCB

  • Zoro # G815500068


product price: $6.99
/ea
Sold in multiples of 10 for $69.90

Key Features

Drill Bit Size
9/32"
Overall Length
4"
Material
Cobalt
Shank Type
Hex
Hex Shank Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DHS4BITCB
Zoro #
G815500068
UPC #
8925140597
Country of Origin
China

Dimensions

Drill Bit Size
9/32"
Overall Length
4"
Hex Shank Size
1/4 in
Depth
0.35 in
Inside Dia.
9/32 in
Width
2.75 in

Details

Material
Cobalt
Shank Type
Hex

Description

Diablos high-performance Cobalt Pilot Bit delivers faster cutting performance and increased productivity and is designed to fit all Snap-Lock Plus Mandrels for fast and efficient connectivity. This new Diablo Cobalt Pilot Bit provides the ultimate cutting performance in hardened metals, cast iron, and stainless steel for faster efficient cuts.


  • Cuts hardened metals, cast iron, and stainless steel.
  • Fits with Snap-Lock PlusTM mandrel system allowing a quick and easy change with no down time.
  • Elevated performance in high heat applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.