Zoro Homepage

4in. Diamond Turbo Masonry Cut-Off Disc

  • Mfr # DMADT0400

  • Zoro # G416042103


product price: $24.15
/ea
Sold in multiples of 5 for $120.75

Key Features

Overall Thickness
0.08 in
Kerf
0.08"
Depth
0.2 in
Arbor
7/8", 20mm, 5/8"
For Use With
Concrete, Brick, Block
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMADT0400
Zoro #
G416042103
UPC #
8925164050
Country of Origin
Thailand

Dimensions

Overall Thickness
0.08 in
Depth
0.2 in
Width
6.38 in
Inside Dia.
4 in

Details

Kerf
0.08"
Arbor
7/8", 20mm, 5/8"
For Use With
Concrete, Brick, Block
RPM
15250

Description

Diablo's diamond turbo masonry cut-off discs provide extreme durability and longer life in concrete, brick and cinder block applications. These continuous rimmed diamond discs deliver up to 2X longer cutting life versus standard diamond cut-off discs. The disc's industrial-grade diamonds coupled with a hardened disc body delivers lasting durability and maximizes cutting quality in hardened materials even in extreme applications.


  • Superior quality diamond edge rim design along with an ultra-durable bond to the disc body delivers up to 2X longer life
  • Ultra-thin constant contact continuous turbo rim design provides precise cuts at high rates of speed
  • Hardened disc body absorbs vibration and increases impact resistance to deliver superior quality cuts in hardened materials
  • Compatible with 7/8", 20mm and 5/8" arbors
  • Includes two bushings: 20mm and 5/8"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.