Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4in. Type 27 Masonry Grinding Disc

  • Mfr # DBD040250701C

  • Zoro # G816042000


product price: $2.15
/ea
Sold in multiples of 20 for $43.00

Key Features

RPM
15250
Width
3.85 in
For Use With
Grinding
Depth
0.45 in
Arbor
5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBD040250701C
Zoro #
G816042000
UPC #
8925094333
Country of Origin
India

Dimensions

Width
3.85 in
Depth
0.45 in
Inside Dia.
4 in
Overall Diameter
4"
Connector Size
5/8"
Overall Thickness
1/4"

Details

RPM
15250
For Use With
Grinding
Arbor
5/8"
Primary Material Application
Masonry
Wheel Type
Type 27
Abrasive Material
Silicone Carbide

Description

Diablo's premium masonry grinding discs provide superior performance and increased productivity. Featuring a premium silicone carbide blend, these discs grind through material faster than other discs and offer an extra long grinding life. Fully reinforced for use in hand-held cut-off work. Ideal for use when working in hard to reach areas.


  • Silicone Carbide Blend, a superior quality formulation designed for fast material removal and long cutting life
  • For use on masonry applications: concrete brick, cinder block, cement, paver stones
  • Type 27: depressed center
  • Ideal for grinding
  • Tool use angle grinders

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.