Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5-3/8'' x 16 in SDS-Max Round Spade Chisel

  • Mfr # DMAMXCH1130

  • Zoro # G816395632


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Height
19.41 in
Length
1.18 in
Width
5.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMAMXCH1130
Zoro #
G816395632
UPC #
8925176671
Country of Origin
Italy

Dimensions

Height
19.41 in
Length
1.18 in
Width
5.31 in

Details

Item
Chisels

Description

Diablos SDS-Max Clay Spade Chisels deliver extreme durability and stability when creating holes, tunnels or trenches in dirt, soil, hardened clay or packed gravel. A unique heat treatment process strengthens the steel body to withstand the stress of high-powered drills and the impact of digging into hardened earth. Optimized for maximum performance in corded and cordless SDS-Max rotary hammers.Extreme durability and longer life when digging into dirt, soil, hard clay and packed gravelA unique heat treatment process strengthens the chisel for impact resistance and stabilityIdeal for plumbers and landscapers when creating holes, tunnels and trenchesMaximum performance in cordless and corded SDS-Max rotary hammers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.