Zoro Homepage
This item is Discontinued.
Diablo 5" Diamond Segmented Cut-Off Discs for Masonry DMADS0500

5" Diamond Segmented Cut-Off Discs for Masonry (Discontinued)

  • Mfr # DMADS0500
  • Zoro # G3967314
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMADS0500
Zoro #
G3967314
UPC #
8925155133
Country of Origin
Korea, Republic of

Dimensions

Overall Diameter
5 in.

Details

Item
Oscillating Tool Accessories
Application
Concrete

Description

Diablo's diamond segmented masonry cut-off discs provide extreme durability and longer life in concrete, concrete with rebar, brick and cinder block. These diamond rimmed discs deliver up to 2X longer cutting life versus standard diamond cut-off discs. The disc's industrial-grade diamonds with hardened disc body delivers lasting durability and maximizes cutting quality in hardened materials even in extreme applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.