Zoro Homepage

5 in Dia, 12 holes, Ceramic, 100 Grit

  • Mfr # DCD050100H15G

  • Zoro # G406601822


product price: $11.39
/ea

Key Features

Disc Diameter
5 in
Vacuum Hole Design
12 holes
Grade
Medium
Abrasive Material
Ceramic
Grit
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCD050100H15G
Zoro #
G406601822
UPC #
8925093602
Country of Origin
China

Dimensions

Disc Diameter
5 in

Details

Vacuum Hole Design
12 holes
Grade
Medium
Abrasive Material
Ceramic
Grit
100
Disc Attachment Type
Hook & Lock

Description

Diablo's premium 5 in. 100-Grit universal, 12-hole random orbital sanding (ROS) discs with Hook & Lock backing include break-through innovations that improve performance, extend sanding life and increase productivity. Featuring a premium ceramic blend, these discs remove material faster than other sanding discs and offer an extra long sanding life. Clog-Shield, Diablo's own blend of grinding agents, reduces loading thus maximizing productivity. The superior grain bonding system, Endura Bond, provides Diablo's sanding discs with longer life and extreme durability.


  • • Universal hole pattern, a one-size-fits-all design (fits all 5 and 8-hole sanders) for fast and precise alignment
  • • Premium ceramic grain blend, a superior quality formulation designed for fast material removal and long sanding life
  • • Premium Hook and Lock backing enables repeated attachment and removal of discs for a consistent secure connection
  • • Clog-Shield, a proprietary blend of grinding agents that reduce pitch build-up and clogging
  • • For orbital and DA sanders in wood, metal and plastics
  • • Ideal for moderate stock removal and sanding preparation before paint

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.