Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 in Dia, 12 holes, Ceramic, 60/100/150 Grit

  • Mfr # DCD050VGPH07G

  • Zoro # G806601699


product price: $10.49
/ea

Key Features

Disc Diameter
5 in
Vacuum Hole Design
12 holes
Grade
Multi-Grade
Abrasive Material
Ceramic
Grit
60/100/150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCD050VGPH07G
Zoro #
G806601699
UPC #
8925093541
Country of Origin
China

Dimensions

Disc Diameter
5 in

Details

Vacuum Hole Design
12 holes
Grade
Multi-Grade
Abrasive Material
Ceramic
Grit
60/100/150
Disc Attachment Type
Hook & Lock

Description

Diablo's premium 7-piece General Purpose Pack includes all the grits needed to complete your refinishing project. This project pack contains three 60-Grit, two 100-Grit and two 150-Grit discs. These universal, 12-hole random orbital sanding (ROS) discs feature Hook and Lock backing and includes break-through innovations that improve performance, extend sanding life and increase productivity. Featuring a premium ceramic blend, these discs remove material faster than other sanding discs and offer an extra long standing life. Clog-Shield, Diablo's own blend of grinding agents, reduces loading thus maximizing productivity. The superior grit-to-backing bond, Endura-Bond, provides Diablo's sanding discs with longer life and extreme durability.


  • • Premium ceramic blend, a superior quality formulation designed for fast material removal and long sanding life
  • • Unique 12-hole pattern provides a one-size-fits-all design (fits all 5 and 8-hole sanders) for fast and precise alignment
  • • Premium hook and lock backing enables repeated attachment and removal of discs for a consistent secure connection
  • • Clog-Shield high performance separate coating that reduces pitch build-up and clogging for maximum productivity
  • • Endura-Bond - a specialized high strength resin provides superior grit-to-backing bond for extreme durability
  • • Tool usage - orbital and DA sanders

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.