
5 in Dia, Universal, Ceramic, 60 Grit
Mfr # DND050060H10I
Zoro # G206601343
product price: $14.59
/eaKey Features
Disc Diameter
5 in
Vacuum Hole Design
Universal
Grade
Coarse
Abrasive Material
Ceramic
Backing
Connection Pad
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DND050060H10I
Zoro #
G206601343
UPC #
8925141563
Country of Origin
China
Dimensions
Disc Diameter
5 in
Details
Vacuum Hole Design
Universal
Grade
Coarse
Abrasive Material
Ceramic
Grit
60
Backing
Connection Pad
Description
Diablo's new SandNet discs with reusable sanding technology are the most advanced sanding discs on the market with 10x longer life versus standard sanding discs. SandNet discs features a clog-reducing net design coated in premium aluminum oxide grit for fast material removal while reducing material build-up. The SandNet design is easy to clean and reuse multiple times by simply shaking, vacuuming or rinsing the disc to remove any build up.
- • SandNet disc design fits all 5 and 8-hole orbital sanders for fast alignment
- • Premium aluminum oxide grit blend for fast material removal and long sanding life
- • Suggested projects - paint refinishing, deck surface prep and reconditioning, floor refinishing, wood furniture building and refinishing, project construction
- • Removal & stripping of paint without damaging the underlying surface
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.