Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 in Dia, Universal, Ceramic Blend, 320 Grit

  • Mfr # DND050320H10I

  • Zoro # G900488523


product price: $15.59
/ea

Key Features

Disc Diameter
5 in
Vacuum Hole Design
Universal
Grade
Ultra Fine
Abrasive Material
Ceramic Blend
Grit
320
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DND050320H10I
Zoro #
G900488523
UPC #
8925137924
Country of Origin
Switzerland

Dimensions

Disc Diameter
5 in

Details

Vacuum Hole Design
Universal
Grade
Ultra Fine
Abrasive Material
Ceramic Blend
Grit
320
Disc Attachment Type
Connection Pad

Description

Diablo's new SandNet discs with reusable sanding technology are the most advanced sanding discs on the market with 10x longer life versus standard sanding discs. SandNet discs features a clog-reducing net design coated in premium aluminum oxide grit for fast material removal while reducing material build-up. The SandNet design is easy to clean and reuse multiple times by simply shaking, vacuuming, or rinsing the disc to remove any build up.


  • • SandNet disc design fits all 5 and 8-hole orbital sanders for fast alignment
  • • Ideal for moderate stock removal & sanding preparation before paint
  • • Clog-reducing net design for less dust build-up and longer sanding life
  • • Premium aluminum oxide grit blend for fast material removal and long sanding life
  • • Ideal for intercoat sanding of stain/varnish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.