5 in. L X 3 in. W X 1 in. 180 Grit Ultra Fine Angled Sanding Sponge
- Mfr # DFBLANGSFN01G
- Zoro # G509134364
Key Features
Specifications
Product Information
- MFR #
- DFBLANGSFN01G
- Zoro #
- G509134364
- UPC #
- 8925156345
- Country of Origin
- United States
Dimensions
- Length
- 5 in
- Width
- 3 in
- Thickness
- 1 in
Details
- Abrasive Material
- Aluminum Oxide
- Grit
- 180
- Grade
- Ultra Fine
- Backing Material
- Foam
Description
Diablo's premium corner contact sanding sponges include break-through innovations for superior sanding performance, extended sanding life and increased hand-sanding productivity. Featuring a premium aluminum oxide blend, these dual-edge sanding sponges remove material faster and offer up to 3X longer sanding life versus standard hand sanding sheets. The sanding sponge's angled edge creates precise edge and bevel profiles in tight corners and the longer length allow for sanding medium surface areas. The full contact design provides maximum sanding potential by delivering consistent scratch patterns and ultra-smooth finishes. The superior grain bonding system, Endura-Bond, provides Diablo's sanding blocks with longer life and extreme durability.
- • Suggested projects - paint refinishing, deck surface prep and reconditioning, floor refinishing, wood furniture building and refinishing and project construction
- • Premium aluminum oxide blend designed for maximum life and up to 3X more material removal versus premium foam sanding blocks
- • Unique solvent-free coating prevents clogging and pitch-up build for maximum performance and extended life
- • Ultra fine grit for intercoat sanding of stain/varnish
- • Flexible foam material withstands tearing, crackling or buckling
- • 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.