Zoro Homepage

5/16in. Diamond Grit Hole Saw

  • Mfr # DHS0312DG

  • Zoro # G215500118


product price: $19.15
/ea

Key Features

Shank Size
1/4 in (Hex)
Width
2.44 in
Inside Dia.
5/16 in
Depth
0.83 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DHS0312DG
Zoro #
G215500118
UPC #
8925163893
Country of Origin
China

Dimensions

Shank Size
1/4 in (Hex)
Width
2.44 in
Inside Dia.
5/16 in
Depth
0.83 in

Description

Diablos high-performance diamond grit hole saws deliver longer life and faster material removal when boring holes into tile, stone, and glass. A continuous rim diamond grit edge delivers lasting durability and maximizes cut quality in masonry applications. An integrated wax lubricant cools the cutting edge and reduces friction and heat buildup while drilling holes. Diablos hole saws are compatible with Diablos Snap-Lock Plus mandrel system, resulting in quick, easy, and effortless cup changes.


  • Diamond grit for longer life and faster material removal
  • Continuous rim design for smooth drilling and reduced chipping in masonry applications
  • Integrated wax lubricant reduces friction and heat build-up while cutting
  • No pilot bit needed, simply drill at a 45-degree angle or with a jig
  • Compatible with Diablo's Snap-Lock PlusTM mandrel system for quick and easy cup changes with no down time

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.