Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

54-Piece Impact Screwdriver Bit Set

  • Mfr # DSC-S54

  • Zoro # G021868532


product price: $44.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DSC-S54
Zoro #
G021868532
UPC #
8925157717
Country of Origin
Viet Nam

Description

Diablos hi-performance screw driving set delivers extreme durability and longer life in the installation and removal of fasteners. The included drive bits have an optimized tip design to provide a strong precise grip that reduces wear stripping and slippage. The magnetic nut setters and drive bit holder are designed with a high-strength permanent magnet for a secure anti-wobble grip when fastening screws and nuts. Rust protection coating for superior wear and corrosion resistance. Laser engraved for easy identification. Optimized heat treatment process strengthens the nut setter for impact resistance and stability. Torque Resistant Design absorbs torque for less stress at the tip. This set is Impact Strong delivering increased shank stability and durability in cordless and corded impact and drill drivers. Includes (1) 1 In. No,1 Phillips Drive Bit (12) 1 In. and (2) 2 In. No,2 Phillips Drive Bits (2) 1 In. No,2 Phillips Reduced for Drywall Screws Drive Bits (1) 1 In. No,3 Phillips Drive Bit (1) 1 In. No,1 Square Drive Bit (9) 1 In. No,2 Square Drive Bits (1) 1 In. No,3 Square Drive Bit (2) 1 In. No,10 Torx Drive Bits (2) 1 In. No,15 Torx Drive Bits (6) 1 In. and (1) 2 In. No,20 Torx Drive Bits (5) 1 In. No,25 Torx Drive Bits (2) 1 In. No,27 Torx Drive Bits (2) 1 In. No,30 Torx Drive Bits (2) 1 In. No,40 Torx Drive Bits (1) 2-3/8 In. Magnetic Drive Bit Holder (1) 5/16 In. x 1-7/8 In. Magnetic Nut Setter (1) 1/4 In. x 1-7/8 In. Magnetic Nut Setter.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.