Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5in. 40-Grit Hook & Lock ROS Sanding Discs, 50PK

  • Mfr # DCD050040H50G

  • Zoro # G116041864


product price: $21.19
/pk 50, $0.42/ea

Key Features

For Use With
Fast removal/leveling
Width
5.7 in
Depth
2.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCD050040H50G
Zoro #
G116041864
UPC #
8925136927
Country of Origin
Switzerland

Dimensions

Width
5.7 in
Depth
2.7 in

Details

For Use With
Fast removal/leveling

Description

Diablo's premium universal random orbital sanding ROS discs with Hook & Lock backing include breakthrough innovations that improve performance, extend sanding life and increase productivity. Featuring a premium ceramic blend, these discs remove material faster than other sanding discs and offer an extra-long sanding life. Clog-SHIELD, Diablo's own blend of grinding agents, reduces loading thus maximizing productivity. The superior grain bonding system, ENDURA-BOND, provides Diablo's sanding discs with longer life and extreme durability.


  • Universal hole pattern, a one-size-fits-all design (fits all 5 and 8-hole sanders) for fast and precise alignment
  • Premium ceramic grain blend, a superior quality formulation designed for fast material removal and long sanding life
  • Premium Hook & LockTM backing enables repeated attachment and removal of discs for a consistent secure connection
  • Clog-SHIELDTM, a proprietary blend of grinding agents that reduce pitch buildup and clogging
  • For orbital and DA sanders in wood, metal, and plastics

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.