Zoro Homepage

5in. 400-Grit SandNET Sanding Discs

  • Mfr # DND050400H10I

  • Zoro # G916042146


product price: $14.65
/ea
Sold in multiples of 5 for $73.25

Key Features

Width
5.65 in
For Use With
Final Finish
Hook Angle
Depth
1.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DND050400H10I
Zoro #
G916042146
UPC #
8925137931
Country of Origin
United States

Dimensions

Width
5.65 in
Depth
1.15 in

Details

For Use With
Final Finish
Hook Angle

Description

Diablos SandNET discs with reusable sanding technology are the most advanced sanding discs on the market with up to 10X longer life versus standard sanding discs. The universal NET design fits all 5 and 8-hole sanders. Each SandNET discs features a clog-reducing nylon NET design coated in a premium ceramic blend grit for fast material removal while reducing material build-up. The SandNET design is easy to clean and reuse multiple times by simply shaking, vacuuming, or rinsing the disc to remove any pitch build-up. Includes a free connection pad a $5 value for easy attachment to sander.


  • Micro Fine grit for final surface finish and intercoat final finish
  • Clog-reducing NET design for less dust build-up and up to 10X longer sanding life
  • Premium ceramic grain blend for fast material removal and extra-long sanding life
  • Reusable technology, simply shake, vaccum, or rinse and reuse
  • Includes free connection pad (a $5 value) for easy attachment to tool

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.