Zoro Homepage

5in. x 15in. Hex Asphalt Cutter

  • Mfr # DMAHX118CH150

  • Zoro # G616055781


product price: $89.69
/ea
Free Shipping & Returns

Key Features

Shank Shape
Hex
Width
5 in
Depth
1.75 in
Hook Angle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMAHX118CH150
Zoro #
G616055781
UPC #
8925166283
Country of Origin
Italy

Dimensions

Width
5 in
Depth
1.75 in

Details

Shank Shape
Hex
Hook Angle

Description

Diablos Hex Asphalt cutter delivers extreme durability and stability in asphalt demolition applications. A unique heat treatment process strengthens the steel body to withstand the stress of high-powered hammer drills and the impact of digging into hardened, abrasive materials. Optimized for maximum performance in corded and cordless rotary hammers.


  • Extreme durability and longer life in asphalt demolition
  • A unique heat treatment process strengthens the chisel for impact resistance and stability
  • Ideal for breaking, cutting, prying and removing asphalt concrete
  • Maximum performance in cordless and corded rotary hammers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.