5in. x 3in. x 1in. 100-Grit Large Flat Edge Sanding Sponges, 4PK

  • Mfr # DFBLBLOFIN04G

  • Zoro # G316042203


product price:  $9.19
/pk 4, $2.30/ea
Sold in multiples of 3 for $27.57

Key Features

Width
4 in
For Use With
Surface Preparation
Depth
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DFBLBLOFIN04G
Zoro #
G316042203
UPC #
8925156376
Country of Origin
United Kingdom

Dimensions

Width
4 in
Depth
5 in

Details

For Use With
Surface Preparation

Description

Diablo's premium flat edge sanding sponges include breakthrough innovations for superior sanding performance, extended sanding life and increased hand-sanding productivity. Featuring a premium aluminum oxide blend, these flat sanding sponges remove material faster and offer up to 3X longer sanding life versus standard hand sanding sheets. The flat edges make it easy to access inside corners and hard to reach surfaces and the longer length allow for sanding medium surface areas. The full contact design provides maximum sanding potential by delivering consistent scratch patterns and ultra-smooth finishes. The superior grain bonding system, ENDURA-BOND, provides Diablo's sanding blocks with longer life and extreme durability.


  • Fine grit for light stock removal and final sanding preparation before paint
  • Up to 3X longer sanding life versus standard hand sanding sheets
  • Flat edge design for inside corners and hard to reach areas
  • Longer length for medium surface areas
  • Full contact design delivers consistent scratch patterns and ultra smooth finishes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.