6-1/2in. 48-Teeth Track Saw Blade for Fine Finish and Plywood

  • Mfr # D0648TSF

  • Zoro # G115500348


product price:  $35.95
/ea

Key Features

For Use With
Finish Wood Cutting
Blade Diameter
6-1/2 in
Thickness
0.07 in
Width
8.45 in
Kerf
0.07"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D0648TSF
Zoro #
G115500348
UPC #
8925171003
Country of Origin
Italy

Dimensions

Blade Diameter
6-1/2 in
Thickness
0.07 in
Width
8.45 in
Arbor Size
20mm
Depth
0.35 in

Details

For Use With
Finish Wood Cutting
Kerf
0.07"
Max. RPM
8800
Hook Angle

Description

Diablo's track saw blade series sets a new standard for maximum performance, longer life, and superior quality cuts. Designed specifically for track saws, this blade features a thicker kerf that's perfect for saws with or without riving knives. The thicker kerf size also ensures table-saw quality straight or beveled cuts in trim work, cabinets, sheet goods, panels, large boards and more. The blades specially formulated TiCo Hi-Density Carbide and its Alternate Top Bevel ATB tooth geometry produces almost perfect end-to-end cuts whether ripping, cross-cutting or plunge cutting. Laser cut advanced stabilizer vents and a laser cut arbor prevent vibration and wobbling for precise, clean cuts. Designed to fit both 20mm and 5/8 in. with provided bushing arbors, professional carpenters, remodelers, cabinet makers, floor installers and trim carpenters can expect the Diablo standard of maximum performance, long life, extreme durability, and superior quality cuts with this innovative range of track saw blades.


  • Specially formulated Diablo made TiCoTM Hi-Density carbide for maximum productivity, longer cutting life and superior performance when creating precise cuts in ripping, cross-cutting and plunge cut applications
  • Thick laser cut kerf (1.8mm) design provides required rigidity needed for straight, accurate cuts in track saws
  • Alternate Top Bevel (ATB) tooth design for tracking control, clean cuts, and minimal tear out
  • Perma-SHIELD® non-stick coating protects the blade against heat, gumming and corrosion
  • Tri-metal shock resistant brazing allows carbide tips to withstand extreme impact for maximum durability

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.