Zoro Homepage

6-1/2in. 52-Teeth Track Saw Blade for Laminate

  • Mfr # D0652TSL

  • Zoro # G215500354


product price: $50.85
/ea

Key Features

Max. RPM
8800
Kerf
0.07"
Width
8.45 in
Arbor Size
20mm
Thickness
0.07 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0652TSL
Zoro #
G215500354
UPC #
8925171027
Country of Origin
Italy

Dimensions

Width
8.45 in
Arbor Size
20mm
Thickness
0.07 in
Blade Diameter
6-1/2 in
Depth
0.35 in

Details

Max. RPM
8800
Kerf
0.07"

Description

Diablo's track saw blade series sets a new standard for maximum performance, longer life, and superior quality cuts. Designed specifically for track saws, this blade features a thicker kerf that's perfect for saws with or without riving knives. The thicker kerf size also ensures table-saw quality straight or beveled cuts in trim work, cabinets, sheet goods, panels, large boards and more. The blades specially formulated TiCo Hi-Density Carbide and its Triple Chip Grind TCG tooth geometry delivers longer lasting performance on abrasive materials whether ripping, cross-cutting or plunge cutting MDF boards, PVC boards or composite decking. Laser cut advanced stabilizer vents and a laser cut arbor prevent vibration and wobbling for precise, clean cuts. Designed to fit both 20mm and 5/8 in. with provided bushing arbors, professional carpenters, remodelers, cabinet makers, floor installers and trim carpenters can expect the Diablo standard of maximum performance, long life, extreme durability, and superior quality cuts with this innovative range of track saw blades.


  • Specially formulated Diablo made TiCoTM Hi-Density carbide for maximum productivity, longer cutting life and superior performance when creating precise cuts in ripping, cross-cutting and plunge cut applications
  • Thick laser cut kerf (1.8mm) design provides required rigidity needed for straight, accurate cuts in track saws
  • Triple Chip Grind (TCG) tooth design produce clean, smooth finishes with virtually no tear out
  • Perma-SHIELD® non-stick coating protects the blade against heat, gumming and corrosion
  • Tri-metal shock resistant brazing allows carbide tips to withstand extreme impact for maximum durability

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.