Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6-1/2in. Metal Cut-Off Disc

  • Mfr # DBD065125L01F

  • Zoro # G116041949


product price: $2.89
/ea
Sold in multiples of 15 for $43.35

Key Features

For Use With
Cut-Off
Width
6.4 in
Arbor
5/8" DKO
Depth
0.1 in
Inside Dia.
6-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBD065125L01F
Zoro #
G116041949
UPC #
8925094449
Country of Origin
India

Dimensions

Width
6.4 in
Depth
0.1 in
Inside Dia.
6-1/2 in
Overall Diameter
6-1/2 in

Details

For Use With
Cut-Off
Arbor
5/8" DKO
RPM
9250
Wheel Type
1
Abrasive Material
Aluminum Oxide

Description

Diablo's premium metal cut-off discs provide superior performance and increased productivity. Featuring a premium aluminum oxide blend, these discs cut through material faster than other cut-off discs and offer an extra long cutting life. Fully reinforced for use in hand-held cut-off work. Ideal for use when working in hard to reach areas.


  • Premium Aluminum Oxide Blend, a superior quality formulation designed for fast material removal and long cutting life
  • For use on metal applications: steel, stainless, cast iron, sheet metal
  • Tool use 6-1/2" circular saw

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.