6-1/2in. x 24-Teeth Framing Saw Blade for Wood, 10PK

  • Mfr # D0624A

  • Zoro # G115500379


product price: $152.99
/pk 10, $15.30/ea
Free Shipping & Returns

Key Features

For Use With
Cutting Wood Framing
Arbor Size
5/8"
Max. RPM
8800
Thickness
0.059 in
Plate Thickness
0.039 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0624A
Zoro #
G115500379
UPC #
8925020875
Country of Origin
Italy

Dimensions

Arbor Size
5/8"
Thickness
0.059 in
Blade Diameter
6-1/2 in
Plate Thickness
0.039 in
Width
6.35 in
Depth
0.1 in

Details

For Use With
Cutting Wood Framing
Max. RPM
8800
Kerf
0.059"

Description

Diablos next generation Framing Saw Blade for Wood features industry leading technology to deliver optimum performance and control in cordless saws. The combination of Diablos specially formulated TiCo Hi-Density carbide and a Chamfer Alternate Top Bevel tooth geometry delivers maximum life and durability for up to five times longer life, two times more durability and 30% more cuts per charge. The super-thin laser cut kerf design optimizes the efficiency of the blade in cordless and corded saws. This next generation framing saw blade is ideal for framers, roofers, remodelers, concrete formers or anyone wanting ultimate cutting performance in pressure treated wood, 2x lumber, plywood, hardwoods and softwoods.


  • High-performance TiCoTM Hi-Density carbide for maximum performance and up to 5X longer cutting life
  • Chamfer Alternate Top Bevel (ATB) tooth geometry for ultimate tracking control
  • Twice the carbide surface area for greater impact resistance and double the durability in nail-embedded wood
  • Superior cutting efficiency in cordless and corded saws by offering up to 30% more cuts per battery charge versus other blades
  • Super-thin laser cut thin kerf design provides ease of feed, accuracy and maximum performance in cordless saws

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.