6-1/2in. x 60-Tooth Steel Demon Saw Blade for Very Thin Mild Steels, 5PK

  • Mfr # D0660FA

  • Zoro # G515500337


product price:  $276.99
/pk 5, $55.40/ea
Free Shipping & Returns

Key Features

Thickness
0.061 in
Plate Thickness
0.051 in
Kerf
0.061"
Arbor Size
5/8"
Blade Diameter
6-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D0660FA
Zoro #
G515500337
UPC #
8925166511
Country of Origin
Italy

Dimensions

Thickness
0.061 in
Plate Thickness
0.051 in
Arbor Size
5/8"
Blade Diameter
6-1/2 in
Width
6.5 in
Depth
0.1 in

Details

Kerf
0.061"
Max. RPM
5000

Description

Diablos Steel Demon metal cutting saw blades produce fast, accurate cuts in very thin mild steels 12-gauge or thinner. These blades feature Diablo made TiCo Hi-Density Carbide engineered exclusively to deliver up to 40 times longer life when compared to one standard bonded abrasive disc in mild steel applications. Designed with a Triple Chip Grind TCG, the blades carbide teeth produce clean, burr-free finishes, virtually eliminating any type of rework. The thin kerf body minimizes material removal and requires less cutting power, delivering fast, clean cuts.


  • Diablo made TiCo Hi-Density Carbide specifically designed for mild steel applications to provide maximum performance, durability and up to 40X longer life
  • Durable Triple Chip Grind (TCG) tooth design for clean, burr-free cuts for virtually no rework
  • Tri-Metal Shock Resistant Brazing allows metal cutting carbide tips to withstand extreme impact for maximum durability
  • Advanced laser cut thin kerf blade for extremely fast, effortless cuts in corded and cordless saws
  • Perma-SHIELD® coating resists heat build-up by protecting the blade against gumming and corrosion

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.