Reciprocating Saw Blade, 4 in, 6/12 TPI, Carbide, Rough-In/Scrolling, 25-Pack

  • Mfr # DS0656BWR25

  • Zoro # G615828027


product price:  $52.79
/pk 25, $2.11/ea

Key Features

Length
4 in
Material
Carbide
Features
AMPED Carbide
Width
8 in
Depth
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DS0656BWR25
Zoro #
G615828027
UPC #
8925176213
Country of Origin
Switzerland

Dimensions

Length
4 in
Width
8 in
Depth
4 in

Details

Material
Carbide
Features
AMPED Carbide

Description

The DIABLO - DS0656BWR25 is a reciprocating saw blade made with carbide and featuring a carbide cutting edge. It measures 4 in. in length, with overall dimensions listed as 8 in. wide and 4 in. deep.

Key Features:

  • Material: Carbide.
  • Feature: Carbide cutting edge.
  • Length: 4 in.
  • Width: 8 in.
  • Depth: 4 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.