Reciprocating Saw Blade, 6 in, 6/12 TPI, Carbide, Rough-In/Scrolling, 5 pk

  • Mfr # DS0656BWR5

  • Zoro # G715828033


product price:  $16.15
/pk 5, $3.23/ea

Key Features

Length
3 in
Material
Carbide
Depth
3 in
Width
8 in
Features
AMPED Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS0656BWR5
Zoro #
G715828033
UPC #
8925176206
Country of Origin
Switzerland

Dimensions

Length
3 in
Depth
3 in
Width
8 in

Details

Material
Carbide
Features
AMPED Carbide

Description

The DIABLO - DS0656BWR5 is a reciprocating saw blade made of carbide and featuring AMPED Carbide. Its listed dimensions are 3 in. depth, 3 in. length, and 8 in. width.

Key Features:

  • Material: Carbide.
  • Feature: AMPED Carbide.
  • Dimensions: 3 in. depth, 3 in. length, 8 in. width.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.