6-7/8in. 100-Grit Sanding Disc with Hook and Lock Backing for ALTO Sanders, 5PK

  • Mfr # DCD068100H01W

  • Zoro # G916041835


product price:  $15.25
/pk 5, $3.05/ea
Sold in multiples of 2 for $30.50

Key Features

Width
6.85 in
Depth
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCD068100H01W
Zoro #
G916041835
UPC #
8925095064
Country of Origin
Switzerland

Dimensions

Width
6.85 in
Depth
0.1 in

Description

Diablo's premium 6-7/8 in. ALTO Sanding Disc with Hook and Lock backing includes break-through innovations that improve performance, extend sanding life and increase productivity. Featuring a premium zirconium blend, these discs remove material faster than other sanding discs and offer an extra long sanding life. Clog-SHIELD, Diablo's own blend of grinding agents, reduces loading thus maximizing productivity. The superior grit-to-backing bond, ENDURA-BOND, provides Diablo's sanding discs with longer life and extreme durability. Designed for use with ALTO sanders, these discs are ideal for sanding all types of wood.


  • Premium zirconium blend - a superior quality formulation designed for fast material removal and long sanding life
  • Clog-SHIELD - high performance separate coating that reduces pitch build-up and clogging for maximum productivity
  • ENDURA-BOND - a specialized high strength resin provides superior grit-to-backing bond for extreme durability
  • Recommended use - light stock removal and final sanding preparation before top coat placement
  • Tool usage - ALTO sander

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.