6-7/8in. 80-Grit Sanding Disc with Hook and Lock Backing for ALTO Sanders, 5PK

  • Mfr # DCD068080H01W

  • Zoro # G316041879


product price:  $14.99
/pk 5, $3.00/ea
Sold in multiples of 2 for $29.98

Key Features

Width
6.85 in
Depth
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCD068080H01W
Zoro #
G316041879
UPC #
8925095071
Country of Origin
Switzerland

Dimensions

Width
6.85 in
Depth
0.1 in

Description

Diablo's premium 6-7/8 in. 80-Grit Medium ALTO Sanding Disc with Hook and Lock backing includes break-through innovations that improve performance, extend sanding life and increase productivity. This sanding disc is designed for use in ALTO sanders. These sanding discs are ideal for all types of wood.


  • Premium zirconium blend - a superior quality formulation designed for fast material removal and long sanding life
  • Clog-SHIELD - high performance separate coating that reduces pitch build-up and clogging for maximum productivity
  • ENDURA-BOND - a specialized high strength resin provides superior grit-to-backing bond for extreme durability
  • Recommended use - moderate stock removal and sanding preparation before top coat placement
  • Tool usage - ALTO sander

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.