Zoro Homepage

6" and 9" L General Purpose Cutting Reciprocating Saw Blade Set

  • Mfr # DS0014S

  • Zoro # G4882319


product price: $30.59
/ea

Key Features

Teeth per Inch
10/14, 14/18, 6/12, 8/14
Length
6 in, 9 in
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Curved, Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS0014S
Zoro #
G4882319
UPC #
008925098607
Country of Origin
Switzerland

Dimensions

Length
6 in, 9 in
Height
1 in
Cut Width
0.04 in, 0.05 in, 0.06 in
Blade Length
6 in, 9 in
Overall Width
1 in
Overall Length
6 in, 9 in

Details

Item
Reciprocating Saw Blade Set
Teeth per Inch
10/14, 14/18, 6/12, 8/14
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Curved, Straight
Number of Cutting Edges
1
Shank
1/2" Universal
For Use With Saw Type
Reciprocating Saws
Includes
Application
Mechanical, Electrical, Plumbing, Construction, Metalworking, Nail-Embedded Wood, Plastic
Number of Pieces
14
Cutting Edge Style
Rigid for Straight Cuts
Blade Material
Bi-Metal
Materials Cut
Plastic
Primary Material Application
Demolition
Compatible Product Type
Reciprocating Saw
For Workpiece Material
Nail-Embedded Wood, Plastic
Product Type
Reciprocating Saw Blade Set

Description

Reciprocating Saw Blade Set, Primary Saw Application General Purpose, Length 6 In., 9 In., Teeth per Inch 8/14, 14/18, 6/12, Material Coated Bi-Metal, Back Straight and Curved, Shank Universal, Height 1 In., Includes (1) Mfr. No. DS0608BFD, (2) DS0614BF, (2) DS0612BW, (1) DS0912BW, Application Mechanical, Electrical, Plumbing, Construction, Metalworking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.