
6 in Dia, Universal, Ceramic, 150 Grit
Mfr # DND060150H10I
Zoro # G306601984
product price: $18.89
/eaKey Features
Disc Diameter
6 in
Vacuum Hole Design
Universal
Grade
Fine
Abrasive Material
Ceramic
Backing
Connection Pad
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DND060150H10I
Zoro #
G306601984
UPC #
8925141631
Country of Origin
China
Dimensions
Disc Diameter
6 in
Details
Vacuum Hole Design
Universal
Grade
Fine
Abrasive Material
Ceramic
Grit
150
Backing
Connection Pad
Description
Diablo's SandNet discs with reusable sanding technology are the most advanced sanding discs on the market with up to 10x longer life versus standard sanding discs. Each SandNet discs features a clog-reducing nylon net design coated in a premium ceramic blend grit for fast material removal while reducing material build-up. The SandNet design is easy to clean and reuse multiple times by simply shaking, vacuuming or rinsing the disc to remove any pitch build-up.
- • Fine grit for light stock removal and final sanding preparation before paint
- • Clog-reducing net design for less dust build-up
- • Extra-long sanding life
- • Fits all 5 and 8-hole orbital sanders for fast alignment
- • Connection pad for easy attachment to tool
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.